This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Polished Chrome

Kallista

Central Park West™ Single Handle Lever Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #KP2124900CP
  • Item #8949567
  • Manufacturer Part #P21249-00-CP
3.5 out of 5 Customer Rating
Brand image
Kallista

Central Park West™ Single Handle Lever Floor Mount Filler in Polished Chrome

  • Fast #
  • Part #KP2124900CP
  • Item #8949567
  • Manufacturer Part #P21249-00-CP
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • High-quality solid brass construction for durability and reliability
  • Required mounting block and hand shower sold separately
  • Single lever handle allows for both on/off activation and temperature setting
  • 11-7/8" spout reach
  • Integral valve
  • Includes hardware kit and escutcheon
  • 8 GPM flow rate
  • Unlacquered Brass (ULB) available only in North America and United Kingdom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Central Park West™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Material:
Brass
Flow Rate:
8.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Tub Spout Reach:
11-7/8 in
UPC:
885612800565