Single Handle Lever Floor Mount Filler in Unlacquered Brass
Central Park West™ Single Handle Lever Floor Mount Filler in Unlacquered Brass
Product Details
Product Details
- High-quality solid brass construction for durability and reliability
- Required mounting block and hand shower sold separately
- Single lever handle allows for both on/off activation and temperature setting
- 11-7/8" spout reach
- Integral valve
- Includes hardware kit and escutcheon
- 8 GPM flow rate
- Unlacquered Brass (ULB) available only in North America and United Kingdom
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Central Park West™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection:
- NPT
- Faucet Material:
- Brass
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Tub Spout Reach:
- 11-7/8 in
- UPC:
- 885612800589