This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed French Gold

Kallista

Central Park West™ Single Handle Pressure Balancing Valve Trim in Brushed French Gold

  • Fast #
  • Part #KP21375LVBAF
  • Item #9955160
  • Manufacturer Part #P21375-LV-BAF
5 out of 5 Customer Rating
Brand image
Kallista

Central Park West™ Single Handle Pressure Balancing Valve Trim in Brushed French Gold

  • Fast #
  • Part #KP21375LVBAF
  • Item #9955160
  • Manufacturer Part #P21375-LV-BAF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), polished nickel (SN), brushed bronze (BV), unlacquered brass (ULB), brushed French gold (BAF)
  • High-quality solid brass construction for durability and reliability
  • Required rough-in sold separately
  • Please note: When paired with thermostatic rough-ins P29500, no additional volume control is needed
  • Compatible with single control thermostatic or single control pressure balance rough-ins
  • Pressure-balancing technology provides an anti-scald experience by regulating temperature based on fluctuations in psi, with a 5 psi tolerance
  • Thermostatic technology maintains water temperature within +/-3° Fahrenheit
  • ADA compliant
  • Unlacquered Brass (ULB) available in North America and the United kingdom only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Central Park West™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed French Gold
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
885612974297
Valve Trim Type:
Pressure Balancing