This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel

Kallista

Central Park West™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #KP21375LVSN
  • Item #8949617
  • Manufacturer Part #P21375-LV-SN
5 out of 5 Customer Rating
Brand image
Kallista

Central Park West™ Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #KP21375LVSN
  • Item #8949617
  • Manufacturer Part #P21375-LV-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-quality solid brass construction for durability and reliability
  • Pressure-balancing technology maintains water temperature within +/-3° fahrenheit
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • ADA compliant
  • Unlacquered brass (ULB) available only in North America and United Kingdom
  • Complements the Central Park West collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-1/4 in
Escutcheon Width
6-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Central Park West™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Product Type
Valve Trim
UPC
885612866165