Single Handle Thermostatic Valve Trim in Brushed French Gold
Central Park West™ Single Handle Thermostatic Valve Trim in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), polished nickel (SN), brushed bronze (BV), unlacquered brass (ULB), brushed French gold (BAF)
- High-quality solid brass construction for durability and reliability
- Thermostatic technology maintains water temperature within +/-3° Fahrenheit
- Allows bather to set precise temperature
- Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
- ADA compliant
- Required rough-in sold separately
- Unlacquered Brass (ULB) available in North America and the United kingdom only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Central Park West™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612974310
- Valve Trim Type:
- Thermostatic