Single Handle Thermostatic Valve Trim in Polished Nickel
Central Park West™ Single Handle Thermostatic Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass construction for durability and reliability
- Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
- Single handle allows for temperature setting
- Unlacquered brass (ULB): Available in North America and the United Kingdom only
- Complements the Central Park West collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Central Park West™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612866202
- Valve Trim Type:
- Thermostatic