Single Handle Transfer & Diverter Valve Trim in Brushed French Gold
Central Park West™ Single Handle Transfer & Diverter Valve Trim in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), polished nickel (SN), brushed bronze (BV), unlacquered brass (ULB), brushed French gold (BAF)
- High-quality solid brass construction for durability and reliability
- Allows user to direct water flow
- Pairs with a 2 or 3-way transfer valve configuration
- Single handle controls flow to outlets
- 120° handle rotation with 2-outlet operation (360° handle rotation with 3-outlet operation)
- ADA compliant
- Unlacquered Brass (ULB) available only in North America and United Kingdom
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Central Park West™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Escutcheon Height:
- 3-3/4 in
- Escutcheon Width:
- 3-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612974334
- Valve Trim Type:
- Transfer & Diverter