This product requires certification to purchase.

Single Handle Transfer & Diverter Valve Trim in Polished Nickel

Kallista

Central Park West™ Single Handle Transfer & Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #KP21385LVSN
  • Item #8949566
  • Manufacturer Part #P21385-LV-SN
5 out of 5 Customer Rating
Brand image
Kallista

Central Park West™ Single Handle Transfer & Diverter Valve Trim in Polished Nickel

  • Fast #
  • Part #KP21385LVSN
  • Item #8949566
  • Manufacturer Part #P21385-LV-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-quality solid brass construction for durability and reliability
  • Allows user to direct water flow
  • Pairs with a 2 or 3-way transfer valve configuration
  • Single handle controls flow to outlets
  • 120° handle rotation with 2-outlet operation (360° handle rotation with 3-outlet operation)
  • ADA compliant
  • Unlacquered Brass (ULB) available only in North America and United Kingdom
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
3-3/4 in
Escutcheon Width
3-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Central Park West™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Product Type
Valve Trim
UPC
885612866240