This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed French Gold

Kallista

Central Park West™ Single Handle Volume Control Valve Trim in Brushed French Gold

  • Fast #
  • Part #KP21384LVBAF
  • Item #9955163
  • Manufacturer Part #P21384-LV-BAF
5 out of 5 Customer Rating
Brand image
Kallista

Central Park West™ Single Handle Volume Control Valve Trim in Brushed French Gold

  • Fast #
  • Part #KP21384LVBAF
  • Item #9955163
  • Manufacturer Part #P21384-LV-BAF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), polished nickel (SN), brushed bronze (BV), unlacquered brass (ULB), brushed French gold (BAF)
  • High-quality solid brass construction for durability and reliability
  • Allows user to customize their shower experience
  • Single handle allows for simultaneous on/off activation and volume control
  • ADA compliant
  • Unlacquered Brass (ULB) available only in North America and United Kingdom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Central Park West™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed French Gold
Escutcheon Height:
3-3/4 in
Escutcheon Width:
3-3/4 in
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
885612974327
Valve Trim Type:
Volume Control