Single Handle Volume Control Valve Trim in Polished Nickel
Central Park West™ Single Handle Volume Control Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-quality solid brass construction for durability and reliability
- Allows user to customize their shower experience
- Single handle allows for simultaneous on/off activation and volume control
- ADA compliant
- Unlacquered brass (ULB) available only in North America and United Kingdom
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Central Park West™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 3-3/4 in
- Escutcheon Width:
- 3-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612866226
- Valve Trim Type:
- Volume Control