Two Handle Wall Mount Bathroom Sink Faucet in Brushed Bronze
Central Park West™ Two Handle Wall Mount Bathroom Sink Faucet in Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-quality solid brass construction for durability and reliability
- Required rough-in sold separately
- 1.2 GPM maximum flow rate
- Includes Soft Touch drain
- Quarter-turn washer less ceramic disc valves
- ADA compliant
- 7" spout reach
- Unlacquered Brass (ULB) available only in North America and United Kingdom
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Central Park West™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Reach:
- 7 in
- UPC:
- 885612864772
- WaterSense Labeled:
- Yes