Two Handle Wall Mount Bathroom Sink Faucet in Brushed French Gold
Central Park West™ Two Handle Wall Mount Bathroom Sink Faucet in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), polished nickel (SN), brushed bronze (BV), unlacquered brass (ULB), brushed French gold (BAF)
- High-quality solid brass construction for durability and reliability
- Required rough-in sold separately
- 1.2 gpm maximum flow rate
- Includes soft touch drain
- Quarter-turn washerless ceramic disc valves
- Unlacquered brass (ULB): Available in North America and the United Kingdom only
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Central Park West™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Drain Included:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-11/16 in
- Spout Reach:
- 7 in
- Spout Type:
- Fixed
- UPC:
- 885612974280
- WaterSense Labeled:
- Yes