Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold
Central Park West™ Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quarter turn washerless ceramic disc valves
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Central Park West™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-13/16 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-9/16 in
- Handle Type:
- Lever
- Height:
- 3-13/16 in
- Length:
- 5-7/8 in
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 2 Piece
- Spout Height:
- 1-3/4 in
- Spout Reach:
- 5-5/16 in
- UPC:
- 885612974341
- WaterSense Labeled:
- Yes