Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold
Central Park West™ Two Handle Widespread Bathroom Sink Faucet in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), polished nickel (SN), brushed bronze (BV), unlacquered brass (ULB), brushed French gold (BAF)
- High-quality solid brass construction for durability and reliability
- Includes soft touch drain
- Quarter-turn washerless ceramic disc valves
- ADA compliant
- 5-5/16" spout reach
- Unlacquered brass (ULB) available only in North America and United Kingdom
- 1.2 gpm maximum flow rate
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Central Park West™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Maximum Deck Thickness:
- 1-1/2
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-7/16
- Spout Reach:
- 5-5/16
- Spout Type:
- Tall
- Trim Only:
- No
- UPC:
- 885612974365
- WaterSense Labeled:
- Yes