This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Kallista

Central Park West™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #KP21211LVSN
  • Item #8949550
  • Manufacturer Part #P21211-LV-SN
4.7 out of 5 Customer Rating
Brand image
Kallista

Central Park West™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #KP21211LVSN
  • Item #8949550
  • Manufacturer Part #P21211-LV-SN
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
8 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-1/2 in
Spout Height
4-3/4 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc, Washerless
Collection
Central Park West™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
885612864741