68-7/8 x 31-1/2 in. Freestanding Bathtub in White
Circe™ 68-7/8 x 31-1/2 in. Freestanding Bathtub in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 72 gal
- Collection:
- Circe™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-3/8 in
- GSA Approved:
- No
- Height:
- 26-3/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 69 in
- Material:
- Cast Iron
- Overall Length:
- 68-7/8 in
- Overall Width:
- 31-1/2 in
- UL Listed:
- No
- UPC:
- 885612462411
- Width:
- 32 in