61-3/16 x 34-7/8 in. Freestanding Bathtub in Stucco White
This product has been replaced by
Manufacturer Part #P33963-00-0
Classic 61-3/16 x 34-7/8 in. Freestanding Bathtub in Stucco White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 87.2 gal
- Collection:
- Classic
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Depth:
- 16-1/2 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24-5/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Brass, Cast Stone
- Overall Length:
- 61-3/16 in
- Overall Width:
- 34-7/8 in
- UL Listed:
- No
- UPC:
- 885612573407