Elongated Closed Front Toilet Seat in Stucco White
Classic Elongated Closed Front Toilet Seat in Stucco White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19-1/4 in
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 650531958006
- Width:
- 14-1/4 in