This product requires certification to purchase.

Closet SEAT Contemporary White

Kallista

Closet SEAT Contemporary White

  • Fast #
  • Part #KP70313BL0
  • Item #4048846
  • Manufacturer Part #P70313-BL-0
4.1 out of 5 Customer Rating
Brand image
Kallista

Closet SEAT Contemporary White

  • Fast #
  • Part #KP70313BL0
  • Item #4048846
  • Manufacturer Part #P70313-BL-0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment
  • Newest generation of molded wood material for more durable, comfortable seat
  • Plated metal hinges provide an elegant and secure fit
  • Complements traditional and transitional KALLISTA fixtures and faucets
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Stucco White
Height:
2-1/8 in
Length:
19-1/4 in
Material:
Brass, Wood
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
650531958105
Width:
14-1/4 in