Single Function Showerhead in Polished Nickel
Contemporary Single Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), nickel silver (AD), matte black (BL)
- High-quality solid brass construction for durability and reliability
- Required shower arm sold separately
- Maximum flow rate of 2.5 gpm (9.5 lpm)
- Single function spray
- Includes escutcheon
- Diameter is 12-3/8" (314 mm)
- Unlacquered brass (ULB) available in North America and the United Kingdom only
Specifications
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 12-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 885612878878