Supply Elbow in Polished Chrome
Contemporary Supply Elbow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-5/8 in
- End Connection 1:
- FNPT
- End Connection 2:
- GHT
- End Connections:
- FNPT x GHT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Height:
- 2-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 3 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No