Drain Trim Kit in Brushed French Gold
Drain Trim Kit in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Complements Kallista faucets and fixtures
- Trim can be easily removed when the design or finish needs updating
- Not required for pressure testing the rough drain
- Durable metal construction
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Diameter:
- 3
- Material:
- Brass, Zinc
- Product Type:
- Drain Trim Kit
- Type:
- KP2193000BAF
- UPC:
- 885612971975