Concealed Mount and Wall Mount Toilet Tissue Holder in Nickel Silver
For Town Concealed Mount and Wall Mount Toilet Tissue Holder in Nickel Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- For Town
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Nickel Silver
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Material:
- Brass
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- UPC:
- 650531110084