Console Table Legs in Nickel Silver
For Town Console Table Legs in Nickel Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- For Town
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Nickel Silver
- IAPMO Listed:
- Yes
- Material:
- Brass
- UPC:
- 650531109989