Single Handle Pressure Balancing Valve Trim in Nickel Silver
For Town Single Handle Pressure Balancing Valve Trim in Nickel Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure-balancing technology maintains water temperature within +/-3 degrees Fahrenheit
- High-temperature-limit stop helps eliminate scalding
- Pressure balance shower trim is constructed from solid-brass to ensure durability and reliability
- Complements the For Town collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- For Town
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Silver
- Escutcheon Height:
- 8 in
- Escutcheon Width:
- 8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing