This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Nickel Silver

Kallista

For Town Single Handle Pressure Balancing Valve Trim in Nickel Silver

  • Fast #
  • Part #KP22715XXAD
  • Item #3029167
  • Manufacturer Part #P22715-XX-AD
4.5 out of 5 Customer Rating
Brand image
Kallista

For Town Single Handle Pressure Balancing Valve Trim in Nickel Silver

  • Fast #
  • Part #KP22715XXAD
  • Item #3029167
  • Manufacturer Part #P22715-XX-AD
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Pressure balance shower trim is constructed from solid-brass to ensure durability and reliability
  • Pressure-balancing technology maintains water temperature within +/-3 degrees Fahrenheit
  • High-temperature-limit stop helps eliminate scalding
  • Complements the For Town collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
For Town
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Silver
Escutcheon Height:
8
Escutcheon Width:
8
Handle Material:
Metal
Handle Type:
Cross
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
087206950100
Valve Trim Type:
Pressure Balancing