This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Nickel Silver

Kallista

For Town Single Handle Thermostatic Valve Trim in Nickel Silver

  • Fast #
  • Part #KP22762XXAD
  • Item #3679994
  • Manufacturer Part #P22762-XX-AD
5 out of 5 Customer Rating
Brand image
Kallista

For Town Single Handle Thermostatic Valve Trim in Nickel Silver

  • Fast #
  • Part #KP22762XXAD
  • Item #3679994
  • Manufacturer Part #P22762-XX-AD
5 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
For Town
Color Finish Category:
Chromes
Color Finish Name:
Nickel Silver
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
UPC:
650531661579
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No