1/2 in. NPT Brass Shower Arm in Brushed French Gold
Foundations 1/2 in. NPT Brass Shower Arm in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), nickel silver (AD), brushed bronze (BV), matte black (BL)
- High-quality solid brass construction for durability and reliability
- 1/2" NPT connection
- Unlacquered brass (ULB) available in North America and the United Kingdom only
Specifications
- Collection:
- Foundations
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Shower Arm Reach:
- 14-5/8 in
- UPC:
- 885612952783