2 in. Bathroom Sink Drain
Foundations 2 in. Bathroom Sink Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For baths 14" (356 mm) to 21" (533 mm) deep from the center of the bath overflow outlet to the center of the bath drain outlet
- 30" (762 mm) length external cable
- Includes a tee, drain ell, and overflow ell with attached 1-1/2 OD pipe
- Flexible overflow joint conforms to various bath angles
- No internal linkages to minimize the potential for clogging
- Metal construction control handle and stopper
- Flexible overflow neck for easy installation to fit various bath angles
- Allows multiple installation methods (through the floor, along the floor)
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Foundations
- Drain Body Material:
- Brass
- Fits Model:
- P50045-G5
- IAPMO Listed:
- No
- Product Type:
- Drain Assembly
- Strainer Diameter:
- 2 in
- UPC:
- 885612862983