This product requires certification to purchase.

30 in. Shower Rail in Polished Nickel

Kallista

Foundations 30 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #KP2429900SN
  • Item #9669369
  • Manufacturer Part #P24299-00-SN
3.5 out of 5 Customer Rating
Brand image
Kallista

Foundations 30 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #KP2429900SN
  • Item #9669369
  • Manufacturer Part #P24299-00-SN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality solid brass construction for durability and reliability
  • 32-17/32 in (826 mm) total height
  • Unlacquered brass (ULB) available in North America and the United Kingdom only
  • Requires Certification

Specifications

Collection:
Foundations
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Slide Bar Height:
30 in
UPC:
885612967725