4-11/16 in. Mounting Block for One™ P24418 and Pinna Paletta® P24977 Bath Faucets
Foundations 4-11/16 in. Mounting Block for One™ P24418 and Pinna Paletta® P24977 Bath Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designed for use with the One, Pinna Paletta, and Pure Paletta freestanding bath faucets, this mounting block installs into the wood or concrete subfloor to firmly anchor the bath faucet
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment
- Required product for the One, Pinna Paletta, and Pure Paletta freestanding bath faucets
- Can be installed without required freestanding bath faucet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- One™ P24418, Pinna Paletta® P24977
- CSA Certified:
- CSA B125.1
- Collection:
- Foundations
- Diameter:
- 4-11/16
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Mounting Block
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/4
- IAPMO Listed:
- No
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612716606