Body Spray in Chrome
Foundations Body Spray in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spray head pivots 25° and has solid brass construction for durability and reliability
- Features an internal volume control for complete shut-off, no separate volume control valve and trim necessary, latest valve technology allows for greater durability and better performance
- No separate volume control valve and trim necessary
- Latest valve technology allows for greater durability and better performance
- CEC compliant with a maximum flow rate of 1.75 gpm
- Complements KALLISTA faucets and fixtures
Specifications
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.75 gpm
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Foundations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/16 in
- End Connection 1:
- NPT
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- UPC:
- 885612757678
- Width:
- 2-1/4 in