Dual Function Hand Shower in Brushed Nickel
Foundations Dual Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual-function hand shower with two spray options - wide coverage and concentrated spray
- Hand shower can be mount to the deck or the wall with your choice of required installation mounting hardware
- Spray face resists hard water build-up and is easy-to-clean
-
Green
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Foundations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-7/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Showerhead Function:
- Dual
- UPC:
- 885612825056
- WaterSense Labeled:
- Yes