Single Function Hand Shower in Chrome
Foundations Single Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished nickel (SN)
- High-quality solid brass construction for durability and reliability
- Single function spray
- Easy to clean spray face resists mineral buildup
- Water Sense and CEC compliant with a maximum flow rate of 1.75 gpm (6.6 lpm)
- Includes 59" (1499 mm) hose
- Hand shower mounts to deck or wall with your choice of required installation mounting hardware (sold separately)
- Heat-resistant handle for increased comfort
- Unlacquered brass (ULB) available in North America and the United Kingdom only
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Foundations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-63/1000 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 10-1/16 in
- Pause Control:
- No
- Showerhead Function:
- Single
- UPC:
- 885612773968
- WaterSense Labeled:
- Yes