Single Function Hand Shower in Unlacquered Brass
Foundations Single Function Hand Shower in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability and reliability
- Single-function spray
- Easy-to-clean spray face resists mineral buildup
- Heat-resistant handshower handle helps to eliminate scalding
- 1.75 gal/min (6.6 l/min) flow rate
- 59" (1499 mm) hose included
- Complements Kallista faucets and fixtures
- Unlacquered Brass (ULB) available in North America and the United Kingdom only
- ASME A112.18.1/CSA B125.1
- EPA WaterSense®
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Foundations
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Diameter:
- 3 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 10-1/16 in
- Proposition 65:
- Cancer and Reporductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 885612798251
- WaterSense Labeled:
- Yes