Single Function Showerhead in Polished Nickel
Foundations Single Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability and reliability
- Single-function rain showerhead
- Air-induced spray technology
- Optimized sprayface for maximum performance
- 1/2 in NPT connection
- Small air-induction traditional raindome in 1.75 gal/min (6.6 l/min) or 2.5 gal/min (9.5 l/min)
- Large air-induction traditional raindome in 2.5 gal/min (9.5 l/min)
- Complements Kallista faucets and fixtures
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Foundations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 8-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 885612837660
- WaterSense Labeled:
- Yes