Single Function Showerhead in Polished Nickel
Foundations Single Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High quality solid brass construction for durability and reliability
- Air induction technology maximizes the air/water mix for a powerful, even flow
- Easy-to-clean spray face resists mineral build-up
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Foundations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 5-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- UPC:
- 195711117007
- WaterSense Labeled:
- Yes