This product requires certification to purchase.

Single Function Showerhead in Unlacquered Brass

Kallista

Foundations Single Function Showerhead in Unlacquered Brass

  • Fast #
  • Part #KP2151300ULB
  • Item #7068195
  • Manufacturer Part #P21513-00-ULB
3.3 out of 5 Customer Rating
Brand image
Kallista

Foundations Single Function Showerhead in Unlacquered Brass

  • Fast #
  • Part #KP2151300ULB
  • Item #7068195
  • Manufacturer Part #P21513-00-ULB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), nickel silver (AD), matte black (BL)
  • High-quality solid brass construction for durability and reliability
  • Required shower arm sold separately
  • Maximum flow rate of 2.5 gpm (9.5 lpm)
  • Single function spray
  • Includes escutcheon
  • Diameter is 12-3/8" (314 mm)
  • Unlacquered brass (ULB) available in North America and the United Kingdom only
  • Air-induction technology maximizes the air/water mix for a powerful, even flow
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Foundations
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Diameter:
12-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
885612497260