Supply Elbow in Polished Chrome
Foundations® Supply Elbow in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall supply elbow needed to wall-mount contemporary handshowers
- Wall-mount installation
- Constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Foundations®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/8 in
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fits Model:
- P21663, P24453, P24854
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 885612218162
- WaterSense Labeled:
- No
- Width:
- 2 in