Single Handle Bar Faucet in Matte Black
Juxtapose™ Single Handle Bar Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid metal construction for durability and reliability
- 1.5 gpm flow rate
- Single-hole mounting
- 100° swivel spout
- ADA compliant
- Complements the Juxtapose kitchen faucet collection
- Available as mixed metal options of stainless with polished nickel accents (SN-VS), matte black with gold accents (2MB-BL) or single tone chrome (LV-CP) and matte black (LV-BL) options
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Juxtapose™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8
- Spout Reach:
- 6-3/8
- Spout Swivel:
- 100°
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 885612845160
- WaterSense Labeled:
- No