Single Handle Pull Down Kitchen Faucet in Matte Black
Juxtapose™ Single Handle Pull Down Kitchen Faucet in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available as mixed metal options of stainless with polished nickel accents (SN-VS), matte black with gold accents (2MB-BL) or single tone chrome (LV-CP) and matte black (LV-BL) options.
- Solid metal construction for durability and reliability
- Ready-to-Ship (RTS) Program, in-stock and ready for immediate shipment: Polished Chrome (CP), Matte Black (BL)
- Boost™ technology increases the flow rate up to 2.2 gpm (8.3 lpm) with the press of a button
- Three-function pull-down spray head with touch control allows you to switch from aerated stream, to Sweep® spray, to Boost™
- Sweep® spray creates a wide, forceful blade of water for superior cleaning
- 1.5 gpm (5.7 lpm) flow rate
- ADA Compliant
- Magnetic docking arm that securely locks the spray head into place
- Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B-125.1
- Collection:
- Juxtapose™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Height:
- 24-1/8 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 9-1/2 in
- Spray Type:
- Spray
- Supply Lines Included:
- No