This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless

Kallista

Juxtapose™ Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #KP23174SNVS
  • Item #9055005
  • Manufacturer Part #P23174-SN-VS
3.1 out of 5 Customer Rating
Brand image
Kallista

Juxtapose™ Single Handle Pull Down Kitchen Faucet in Stainless

  • Fast #
  • Part #KP23174SNVS
  • Item #9055005
  • Manufacturer Part #P23174-SN-VS
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid metal construction for durability and reliability
  • 1.5 gal/min (5.7 l/min) flow rate
  • Single-hole mounting
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep® spray and Boost™ technology
  • Sweep® spray creates a wide, forceful blade of water for superior cleaning
  • Boost™ technology increases the flow rate up to 2.2 gal/min (8.3 l/min) with the press of a button
  • Magnetic docking arm that securely locks the sprayhead into place
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Complements the Juxtapose kitchen faucet collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Juxtapose™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
24-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/16 in
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
Swivel
UPC:
885612870667