This product requires certification to purchase.

Wall Mount Pot Filler in Stainless

Kallista

Juxtapose™ Wall Mount Pot Filler in Stainless

  • Fast #
  • Part #KP2318100VS
  • Item #9054996
  • Manufacturer Part #P23181-00-VS
3.9 out of 5 Customer Rating
Brand image
Kallista

Juxtapose™ Wall Mount Pot Filler in Stainless

  • Fast #
  • Part #KP2318100VS
  • Item #9054996
  • Manufacturer Part #P23181-00-VS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ready-to-Ship (RTS) program, in stock and ready for immediate shipment
  • Solid metal construction for durability and reliability
  • Extensive 22 in reach capability
  • Patented streamline hinge technology
  • 1/4-turn washerless ceramic disc valve cartridges
  • Complements the Juxtapose kitchen faucet collection
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Spout Reach
22 in
Characteristics & Features
Collection
Juxtapose™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
KP2318100VS
UPC
885612843098