This product requires certification to purchase.

Elongated Toilet Bowl in Stucco White

Kallista

Kennebec™ Elongated Toilet Bowl in Stucco White

  • Fast #
  • Part #KP70321000
  • Item #4162281
  • Manufacturer Part #P70321-00-0
3.1 out of 5 Customer Rating
Brand image
Kallista

Kennebec™ Elongated Toilet Bowl in Stucco White

  • Fast #
  • Part #KP70321000
  • Item #4162281
  • Manufacturer Part #P70321-00-0
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Stucco White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated bowl
  • Material: Vitreous china
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Kennebec™
Color Finish Category:
Whites
Color Finish Name:
Stucco White
Depth:
28-813/1000 in
EPA Compliant:
Yes
Flush Type:
Gravity
GSA Approved:
No
Height:
17-203/250 in
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-13/16 in
Toilet Bowl Width:
14-13/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2 in
UPC:
885612020376
WaterSense Labeled:
Yes
Width:
17-81/100 in