65-15/16 x 33-15/16 in. Freestanding Bathtub in Stucco White
This product has been replaced by
Manufacturer Part #KP33965000
Laura Kirar 65-15/16 x 33-15/16 in. Freestanding Bathtub in Stucco White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 114 gal
- Collection:
- Laura Kirar
- Color Finish Category:
- Whites
- Color Finish Name:
- Stucco White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Brass, Cast Stone
- Number of Occupants:
- 2
- Overall Length:
- 65-15/16
- Overall Width:
- 33-15/16
- UL Listed:
- No
- UPC:
- 885612475527