This product requires certification to purchase.

Single Function Hand Shower in Brushed French Gold

Kallista

Laura Kirar Single Function Hand Shower in Brushed French Gold

  • Fast #
  • Part #KP2565600BAF
  • Item #9955324
  • Manufacturer Part #P25656-00-BAF
4.4 out of 5 Customer Rating
Brand image
Kallista

Laura Kirar Single Function Hand Shower in Brushed French Gold

  • Fast #
  • Part #KP2565600BAF
  • Item #9955324
  • Manufacturer Part #P25656-00-BAF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Ready-to-ship (RTS) program, in-stock and ready for immediate shipment: Polished chrome (CP), polished nickel (SN), unlacquered brass (ULB)
  • High-quality solid brass construction for durability and reliability
  • Single function spray
  • Easy to clean sprayface resists mineral buildup
  • WaterSense® and CEC compliant with a maximum flow rate of 1.75 gpm (6.6 lpm)
  • Includes 59" (1499 mm) hose
  • Handshower mounts to deck or wall with your choice of required installation mounting hardware (sold separately)
  • Heat-resistant handle for increased comfort
  • Unlacquered brass (ULB): Available only in North America and United Kingdom
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Laura Kirar
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed French Gold
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount, Wall Mount
Hand Shower Diameter:
3-3/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
8-1/2 in
Hose Included:
Yes
Hose Length:
59 in
Pause Control:
No
Showerhead Function:
Single
UPC:
885612925817
WaterSense Labeled:
Yes
Width:
3-47/250 in