This product requires certification to purchase.

Single Function Showerhead in Brushed French Gold

Kallista

Laura Kirar Single Function Showerhead in Brushed French Gold

  • Fast #
  • Part #KP2167600BAF
  • Item #9955191
  • Manufacturer Part #P21676-00-BAF
3.6 out of 5 Customer Rating
Brand image
Kallista

Laura Kirar Single Function Showerhead in Brushed French Gold

  • Fast #
  • Part #KP2167600BAF
  • Item #9955191
  • Manufacturer Part #P21676-00-BAF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Solid brass construction for durability and reliability
  • Single-function rain showerhead
  • Air-induced spray technology
  • Optimized sprayface for maximum performance
  • 2.5 g/min (9.5 l/min) flow rate
  • 1/2" NPT connection
  • Complements Kallista faucets and fixtures
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
Laura Kirar
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed French Gold
Diameter:
10-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Shower Arm Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
885612952752
WaterSense Labeled:
Yes