Single Function Showerhead in Brushed French Gold
Laura Kirar Single Function Showerhead in Brushed French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction for durability and reliability
- Sprayface resists hard water build-up and is easy to clean
- 1.75 gal/min (6.6 l/min) flow rate
- Air-induction technology
- Complements Laura Kirar collections
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Laura Kirar
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed French Gold
- Diameter:
- 5-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 885612972323
- WaterSense Labeled:
- Yes