Single Function Showerhead in Unlacquered Brass
Laura Kirar Single Function Showerhead in Unlacquered Brass
Product Details
Product Details
- Solid brass construction for durability and reliability
- Single-function rain showerhead
- Air-induced spray technology
- Optimized sprayface for maximum performance
- 1.75 gal/min (6.6 l/min) flow rate
- 1/2" NPT connection
- Complements the Vir Stil® and Paletta™ collections
- Includes escutcheon
- Required shower arm sold separately
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Laura Kirar
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Depth:
- 2-3/4
- Diameter:
- 10-1/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- UPC:
- 885612464743
- WaterSense Labeled:
- Yes
- Width:
- 10-1/4