Lever Floor Mount Filler in Polished Nickel
Lever Floor Mount Filler in Polished Nickel
Product Details
Product Details
- Solid brass construction for durability and reliability
- Single lever handle allows for both ON/OFF activation and temperature setting
- Floor-mount installation
- 8-11/16 in (221 mm) spout reach
- 10 gal/min (37.9 l/min) maximum flow rate at 45 psi (3.1 bar)
- Integral valve
- Includes hardware kit and escutcheon
- Complements the Per Se collection
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler
- Flow Rate:
- 10.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 34-11/16
- Spout Height:
- 32
- Tub Spout Reach:
- 8-11/16
- UPC:
- 885612911186